Zoro Homepage

Sensor Lavatory, Lead Free, Single Hole Mount, Buffed Satin 1 Hole

  • Mfr # ELV2219SACMC

  • Zoro # G1108740


product price: $2,177.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Material
Stainless Steel
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
11-39/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELV2219SACMC
Zoro #
G1108740
UPC #
094902279060
Country of Origin
Multiple

Dimensions

Height
11-39/64"
Overall Height
11-39/64"
Manufacturers Warranty Length
5 yr
Spout Length
5 21/32 in

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.