Shop ELKAY
See all product information
Create Account
ShrdReplKit, 12-1/2"H, SS, Multi-Color
- Mfr # 2000003169
- Zoro # G024998717
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12 1/2 in
Includes
(10) Bottle Filler Solenoid Valves
Width
20 1/2 in
Overall Length
20 1/2 in
Accessory Type
Shroud Replacement Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2000003169
- Zoro #
- G024998717
- UPC #
- 094902186306
- Country of Origin
- United States
- Item
- Shroud Replacement Kit
- Includes
- (10) Bottle Filler Solenoid Valves
- Accessory Type
- Shroud Replacement Kit
- Color
- Multi-Color
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Wire Color
- Multi-Color
- Compatible Product Type
- Water Coolers
- Traction Material
- Stainless Steel
Dimensions
- Overall Height
- 12 1/2 in
- Width
- 20 1/2 in
- Overall Length
- 20 1/2 in
- Length
- 20 1/2 in
Description
Shroud Replacement Kit, Includes (10) Bottle Filler Solenoid Valves, Compatible Grainger Part Number [NEW] Not Applicable, Overall Height 12 1/2 in, Overall Depth Not Applicable, Overall Length 20 1/2 in, Color Multi-Color, Connection Type Not Applicable, Material Stainless Steel, Pipe Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.