Zoro Homepage

Side Panel & Back Panel 1, 0, Wall, 18 ga. 304 Stainless Steel

  • Mfr # EFSSP21

  • Zoro # G6138058


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall
Material
18 ga. 304 Stainless Steel
Color
Stainless Steel
Overall Height
12 in
Overall Length
20 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFSSP21
Zoro #
G6138058
UPC #
094902337395
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Length
20 3/8 in
Bowl Depth
10"
Overall Width
1/2 in
Manufacturers Warranty Length
5 yr

Details

Mounting Type
Wall
Material
18 ga. 304 Stainless Steel
Color
Stainless Steel
Bowl Shape
Rectangular
Drain Opening
1"
Side Splash
Yes
Item
Side Panel & Back Panel
Faucet Mounting Centers
1"
Includes
Wall Panel
With Faucet / Without Faucet
Without Faucet
Gauge
18
Number of Holes
0
Back Splash
No
No. of Bowls
1
Standards
ASME A112.19.3/CSA B45.4, Buy American Act
For Use With
Elkay's EFS Model Floor Sinks

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.