Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Elkay Single Bowl Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Lustrous Satin ILGR4322R0

Single Bowl Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Lustrous Satin (Discontinued)

  • Mfr # ILGR4322R0
  • Zoro # G8991512
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILGR4322R0
Zoro #
G8991512
UPC #
094902027074
Country of Origin
United States

Dimensions

Overall Length
43"
Overall Width
22"
Overall Height
10"
Bowl Depth
9.875"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Single Bowl Sink
No. of Bowls
1
Drain Opening
3.5

Description

Single Bowl Sink,43 In.x22 In.x10 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.