This item is Discontinued.

Elkay Single Bowl Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Lustrous Satin LR2522PD0

Single Bowl Sink, Drop-In Mount, 0 Hole, 21" x 15.75", Lustrous Satin (Discontinued)

  • Mfr # LR2522PD0
  • Zoro # G8991348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR2522PD0
Zoro #
G8991348
UPC #
094902761862
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
8.1"
Bowl Depth
7.75"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Single Bowl Sink
No. of Bowls
1
Drain Opening
3.375
Includes
One LKPD1 Perfect Drain and strainer.

Description

Single Bowl Sink,25 In. x 22 In. x 8.1 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.