Zoro Homepage

Single Handle 4'' Mount, 3 Hole Bathroom Faucet, Chrome

  • Mfr # LK652

  • Zoro # G5460336


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Valve Type
Ceramic Disc
ADA Compliant
Yes
Body Material
Brass
Type
Push Button Handle Single Hole Deck Mount Metered Lavatory Faucet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK652
Zoro #
G5460336
UPC #
094902441733
Country of Origin
United States

Dimensions

Overall Height
6-7/8"
Manufacturers Warranty Length
5 yr. limited
Spout Length
4-1/8"

Details

Finish
Chrome
Valve Type
Ceramic Disc
ADA Compliant
Yes
Body Material
Brass
Type
Push Button Handle Single Hole Deck Mount Metered Lavatory Faucet
Flow Rate
.25 gpc
Number of Holes
3
Compliance
ADA & ICC A117.1; ASME A112.18.1/CSA B125.1; NSF 61; NSF 372 (lead free)
Includes
Includes a Special Key to Remove and Change Out the Aerator
Residential / Commercial
Commercial
Item
Faucet,Deck Mount,10" Spout,4" Handle
Faucet Spout
Fixed
Mounting
Deck Mounted
Connection
1/2"-14 NPSM
Handle Type
Push Button
System of Measurement
Inch
Number of Handles
1
Flow Outlet Type
Vandal Resistant Aerator
Mounting Hole Center to Center
4''
Faucet Operation
Single Handle

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.