This item is Discontinued.

Elkay Faucet, Sngl Hole, Levr, Chro, Single Hole Only Mount, Chrome 1 Hole LKEC1042CR

Faucet, Sngl Hole, Levr, Chro, Single Hole Only Mount, Chrome 1 Hole (Discontinued)

  • Mfr # LKEC1042CR
  • Zoro # G8368619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKEC1042CR
Zoro #
G8368619
UPC #
94902613130
Country of Origin
Israel

Details

Mounting Hole Center to Center
Single Hole Only
Number of Holes
1
Mounting Type
Deck Mount
ADA Compliant
Yes
Finish
Chrome
Handle Type
Lever Handle
Flow Rate
1.75 gpm
Number of Handles
1
Item
Faucet,Sngl Hole,Levr,Chro
Residential / Commercial
Residential

Description

Faucet,Sngl Hole,Levr,Chro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.