This item is Discontinued.

Elkay Faucet, Sngl Hole, Lvr Handl, Lstrous Steel, Single Hole Only Mount, Lustrous Steel 1 Hole LKHA4032LS

This item is Discontinued.

Elkay

Faucet, Sngl Hole, Lvr Handl, Lstrous Steel, Single Hole Only Mount, Lustrous Steel 1 Hole (Discontinued)

Mfr # LKHA4032LS
Zoro # G8364857
UPC # 94902746975
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LKHA4032LS
Zoro #
G8364857
UPC #
94902746975
Country of Origin
China

Details

Finish
Lustrous Steel
Mounting Type
Deck Mount
Handle Type
Forward Only Lever Handle
Number of Holes
1
Number of Handles
1
ADA Compliant
Yes
Flow Rate
1.50 gpm
Mounting Hole Center to Center
Single Hole Only
Item
Faucet,Sngl Hole,Lvr Handl,Lstrous Steel
Residential / Commercial
Residential

Description

Faucet,Sngl Hole,Lvr Handl,Lstrous Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.