Single Prft Drain Sink, 17"x22"x7.625", Drop-In Mount, 0 Hole, 13.5" x 16", Lustrous Satin (Discontinued)
- Mfr # LR1722PD0
- Zoro # G8991320
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LR1722PD0
Zoro #
G8991320
UPC #
094902761268
Country of Origin
United States
Dimensions
Overall Length
17"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5"
Bowl Size
13.5" x 16"
Details
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Single Prft Drain Sink,17"x22"x7.625"
Includes
One LKPD1 Perfect Drain and strainer.
Drain Opening
3.375
No. of Bowls
1
Description
Single Prft Drain Sink,17 In.x22 In.x7.625 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.