Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 0 Hole, Chrome Finish

  • Mfr # LKDS99

  • Zoro # G8813222


product price: $57.19
/ea

Key Features

Overall Length
3.24"
Body Material
Stainless steel
Finish
Chrome
Overall Width
3.24"
Overall Height
2.15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKDS99
Zoro #
G8813222
UPC #
94902010960
Country of Origin
China

Dimensions

Overall Length
3.24"
Overall Width
3.24"
Overall Height
2.15"

Details

Body Material
Stainless steel
Finish
Chrome
Number of Holes
0
Item
Sink

Description

Sink,3.5 In. Disposl Stoppr,Strainr,Chro,SS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.