This item is Discontinued.

Elkay Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish 14-1C18X24-L-18X

Sink, Scullery Mount, 1 Set, On Center Hole, #4 Finish Finish (Discontinued)

  • Mfr # 14-1C18X24-L-18X
  • Zoro # G8815797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
14-1C18X24-L-18X
Zoro #
G8815797
UPC #
094902669472
Country of Origin
China

Dimensions

Overall Length
38.5"
Overall Width
29.75"
Overall Height
45"
Bowl Depth
14"
Bowl Size
18" x 24"

Details

Item
Sink
Body Material
Stainless steel
Mounting Type
Scullery
No. of Bowls
1
Number of Holes
1 Set, On Center
Finish
#4 Finish
Includes
Includes stainless steel legs and adjustable bullet feet.
Drain Opening
3.5

Description

Sink,1-14 In. B,18 In. L-Drn,38.5x29.75x43.75 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.