Zoro Homepage

Sink, 1 Hole, Satin Finish

  • Mfr # D233191

  • Zoro # G8366281


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Body Material
Stainless Steel
Finish
Satin
Overall Width
19 in
Overall Height
6.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D233191
Zoro #
G8366281
UPC #
94902008660
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
19 in
Overall Height
6.4375 in
Bowl Depth
6.3125 in
Depth
6.4375 in
Minimum Cabinet Size
36 in
Bowl Length
14 in
Bowl Width
14 in

Details

Body Material
Stainless Steel
Finish
Satin
Number of Holes
1
Item
Sink
Gauge
22 Ga
No. of Bowls
2
Bowl Shape
Square
Drain Location
Center

Description

Sink,SS,33x19x6-7/16 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.