Sink, 16-3/8x18-7/8x10.12", Undr Bar, Whte

  • Mfr # SWU1517WH

  • Zoro # G8366808


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Overall Length
16.42 in
Body Material
Fireclay
Finish
White
Overall Width
18.92 in
Overall Height
10.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWU1517WH
Zoro #
G8366808
UPC #
94902093246
Country of Origin
Italy

Dimensions

Overall Length
16.42 in
Overall Width
18.92 in
Overall Height
10.13 in
Bowl Depth
9.09 in
Depth
9.09 in
Minimum Cabinet Size
21 in
Bowl Width
15.99 in
Bowl Length
13.49 in

Details

Body Material
Fireclay
Finish
White
Item
Sink
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Traditional
Drain Location
Rear Center

Description

Sink,16-3/8x18-7/8x10.12 In.,Undr Bar,Whte

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.