Zoro Homepage

Sink, 16 Ga, SS, 23.5x18.25x8", Undr

  • Mfr # EFRU2115T

  • Zoro # G8368591


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.5 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
18.25 in
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFRU2115T
Zoro #
G8368591
UPC #
94902110875
Country of Origin
China

Dimensions

Overall Length
23.5 in
Overall Width
18.25 in
Overall Height
8 in
Bowl Depth
8 in
Depth
8 in
Minimum Cabinet Size
27 in
Bowl Width
15.75 in
Bowl Length
21 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Item
Sink
Gauge
16 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Transitional

Description

Sink,16 Ga,SS,23.5x18.25x8 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.