Zoro Homepage

Sink, 16 Gau SS, 30.5x18.5x10", Undr

  • Mfr # EFRU281610T

  • Zoro # G8367392


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30.5 in
Body Material
Stainless Steel
Finish
Polished Satin
Overall Width
18.5 in
Overall Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFRU281610T
Zoro #
G8367392
UPC #
94902110899
Country of Origin
China

Dimensions

Overall Length
30.5 in
Overall Width
18.5 in
Overall Height
10 in
Bowl Depth
10 in
Depth
10 in
Minimum Cabinet Size
36 in
Bowl Length
28 in
Bowl Width
16 in

Details

Body Material
Stainless Steel
Finish
Polished Satin
Item
Sink
Gauge
16 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Transitional
Drain Location
Rear Center

Description

Sink,16 Gau SS,30.5x18.5x10 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.