Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 18 Ga, SS, 23.5x18.25x5.375", Undr

  • Mfr # ELUHAD211555PD

  • Zoro # G8363737


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23.5 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Height
6.875 in
Gauge
18 Ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUHAD211555PD
Zoro #
G8363737
UPC #
94902762845
Country of Origin
United States

Dimensions

Overall Length
23.5 in
Overall Width
18.25 in
Overall Height
6.875 in
Bowl Depth
5.375 in
Depth
5.375 in
Minimum Cabinet Size
27 in
Bowl Width
15.75 in
Bowl Length
21 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Product Style
Traditional
Drain Location
Rear Center

Description

Sink,18 Ga,SS,23.5x18.25x5.375 In.,Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.