Sink, 1 Hole, Premium Highlighted Satin Finish (Discontinued)
- Mfr # DPXSR233221
- Zoro # G8364732
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPXSR233221
Zoro #
G8364732
UPC #
94902778785
Country of Origin
United States
Dimensions
Overall Length
33 in
Overall Width
22 in
Overall Height
8 in
Bowl Depth
8 in
Depth
8 in
Minimum Cabinet Size
36 in
Bowl Width
18.3125 in
Bowl Length
14.5 in
Details
Body Material
Stainless Steel
Finish
Premium Highlighted Satin
Number of Holes
1
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Other
Drain Location
Rear Center, Rear Center
Description
Sink,18 Ga,SS,33x22x8 In.Dbl,Dual/Univ
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.