Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Elkay Sink, 18 Ga, SS, 41.5x20.5x9.5, Undr ELUH4221L

Sink, 18 Ga, SS, 41.5x20.5x9.5, Undr (Discontinued)

  • Mfr # ELUH4221L
  • Zoro # G8364531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELUH4221L
Zoro #
G8364531
UPC #
94902270586
Country of Origin
United States

Dimensions

Overall Length
41.5 in
Overall Width
20.5 in
Overall Height
9.5 in
Bowl Depth
9.50 in, 6 in
Depth
9.5 in
Minimum Cabinet Size
45 in
Bowl Width
18 in
Bowl Length
16 in, 21.75 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Other, Rectangular
Product Style
Transitional
Drain Location
Rear Center, Center Left

Description

Sink,18 Ga,SS,41.5x20.5x9.5,Undr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.