Zoro Homepage

Sink, 20 Ga, SS, 20x20x10.125", Top/Utility

  • Mfr # ESE2020103

  • Zoro # G8364242


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
20 in
Overall Width
20 in
Overall Height
10.125 in
Bowl Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESE2020103
Zoro #
G8364242
UPC #
94902323305
Country of Origin
United States

Dimensions

Overall Length
20 in
Overall Width
20 in
Overall Height
10.125 in
Bowl Depth
10 in

Details

Item
Sink,20 Ga,SS,20x20x10.125",Top/Utility
Body Material
Stainless Steel
No. of Bowls
1
Number of Holes
3
Finish
Brushed Satin
Gauge
20 Ga
Drain Opening
Center
Bowl Shape
Rectangular

Description

Sink,20 Ga,SS,20x20x10.125 In.,Top/Utility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.