Zoro Homepage
This item is Discontinued.
Elkay Sink, 20 Ga, SS, 33x19x8, Top DSE23319MR2

Sink, 20 Ga, SS, 33x19x8, Top (Discontinued)

  • Mfr # DSE23319MR2
  • Zoro # G8364209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSE23319MR2
Zoro #
G8364209
UPC #
94902629667
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
19 in
Overall Height
8 in
Bowl Depth
7.875 in

Details

Item
Sink,20 Ga,SS,33x19x8,Top
Body Material
Stainless Steel
No. of Bowls
2
Finish
Elite Satin
Drain Opening
Center
Gauge
20 Ga
Bowl Shape
Square

Description

Sink,20 Ga,SS,33x19x8,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.