Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 20-Gau Sngl-Basin Drop-In, SS, Kit

  • Mfr # PSR22194

  • Zoro # G8364443


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
22 in
Overall Width
19.5 in
Overall Height
7.125 in
Bowl Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR22194
Zoro #
G8364443
UPC #
94902044484
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Width
19.5 in
Overall Height
7.125 in
Bowl Depth
7 in

Details

Item
Sink,20-Gau Sngl-Basin Drop-In,SS,Kit
Body Material
Stainless Steel
No. of Bowls
1
Number of Holes
4
Gauge
20 Ga
Finish
Brushed Satin
Drain Opening
Center
Bowl Shape
Rectangular

Description

Sink,20-Gau Sngl-Basin Drop-In,SS,Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.