Zoro Homepage

Sink 21 in x 15-3/4 in, 1, Top Mount

  • Mfr # D125211

  • Zoro # G1108576


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top Mount
Color
Satin
Overall Height
6 5/8 in
Overall Length
25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D125211
Zoro #
G1108576
UPC #
094902073347
Country of Origin
United States

Dimensions

Overall Height
6 5/8 in
Overall Length
25 in
Bowl Depth
6 5/8 in
Overall Width
21 1/4 in
Bowl Size
21 in x 15-3/4 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
Limited Lifetime
Drain Opening Diameter
3 1/2 in

Description

Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.