Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 24-3/8x19-5/8x10.12",

  • Mfr # SWUF2520WH

  • Zoro # G8364297


product price: $624.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Overall Length
24.41 in
Overall Width
19.68 in
Overall Height
10.13 in
Bowl Depth
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWUF2520WH
Zoro #
G8364297
UPC #
94902093277
Country of Origin
Italy

Dimensions

Overall Length
24.41 in
Overall Width
19.68 in
Overall Height
10.13 in
Bowl Depth
9.13 in

Details

Item
Sink,24-3/8x19-5/8x10.12",
Body Material
Fireclay
No. of Bowls
1
Drain Opening
Center
Finish
White
Bowl Shape
Rectangular

Description

Sink,24-3/8x19-5/8x10.12 In.,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.