Sink, 25x22x9.5", Top, Sand, Drop-In Mount, Pre-scored for up to 5 Hole, Sand Finish (Discontinued)
- Mfr # ELG2522SD0
- Zoro # G8811603
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELG2522SD0
Zoro #
G8811603
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
25"
Overall Width
22"
Overall Height
9.5"
Bowl Depth
9.5"
Details
Item
Sink,25x22x9.5",Top,Sand
Body Material
Quartz
Mounting Type
Drop-In
Number of Holes
Pre-scored for up to 5
Finish
Sand
Description
Sink,25x22x9.5 In.,Top,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.