Zoro Homepage
This item is Discontinued.
Elkay Sink, 3-12" Bowls, 63x23.75x46.75" 3C18X18-0X

Sink, 3-12" Bowls, 63x23.75x46.75" (Discontinued)

  • Mfr # 3C18X18-0X
  • Zoro # G8370533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C18X18-0X
Zoro #
G8370533
UPC #
094902731537
Country of Origin
China

Dimensions

Overall Length
63 in
Overall Width
23.81 in
Overall Height
44.75 in
Bowl Depth
12 in

Details

Item
Sink,3-12" Bowls,63x23.75x46.75"
Body Material
Stainless Steel
No. of Bowls
3
Number of Holes
2
Gauge
16 Ga
Drain Opening
Center

Description

Sink,3-12 In. Bowls,63x23.75x46.75 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.