Zoro Homepage

Sink, 3 Hole, Lustrous Satin Finish

  • Mfr # LRAD1918653

  • Zoro # G8366570


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Overall Length
19 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
18 in
Overall Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRAD1918653
Zoro #
G8366570
UPC #
94902172668
Country of Origin
United States

Dimensions

Overall Length
19 in
Overall Width
18 in
Overall Height
6.5 in
Bowl Depth
6.375 in
Depth
6.5 in
Minimum Cabinet Size
24 in
Bowl Width
11.5 in
Bowl Length
16 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Gauge
18 Ga
No. of Bowls
1
Bowl Shape
Rectangular
Drain Location
Rear Center
Product Style
Traditional

Description

Sink,SS,19x18x6.5 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.