Sink, 33x18-3/4x9.5", Undr, Dusk Gray

  • Mfr # ELGU13322GY0

  • Zoro # G8365660


product price:  $493.58
/ea
Free Shipping & Returns

Key Features

Body Material
Quartz
Overall Length
33 in
Overall Width
18.768 in
Overall Height
9.5 in
Bowl Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU13322GY0
Zoro #
G8365660
UPC #
94902030722
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
18.768 in
Overall Height
9.5 in
Bowl Depth
9.5 in

Details

Item
Sink,33x18-3/4x9.5",Undr,Dusk Gray
Body Material
Quartz
No. of Bowls
1
Finish
Dusk Gray
Drain Opening
Rear Right
Bowl Shape
Rectangular

Description

Sink,33x18-3/4x9.5 In.,Undr,Dusk Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.