Zoro Homepage

Sink, 33x18-3/4x9.5", Undr, Mocha

  • Mfr # ELGU13322MC0

  • Zoro # G8365283


product price: $542.99
/ea
Free Shipping & Returns

Key Features

Body Material
Quartz
Overall Length
33
Overall Width
18.768
Overall Height
9.5
Finish
Mocha
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGU13322MC0
Zoro #
G8365283
UPC #
94902030739
Country of Origin
Germany

Dimensions

Overall Length
33
Overall Width
18.768
Overall Height
9.5

Details

Item
Sink,33x18-3/4x9.5",Undr,Mocha
Body Material
Quartz
Finish
Mocha

Description

Sink,33x18-3/4x9.5 In.,Undr,Mocha

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.