Sink, Undermount Mount, 0 Hole, Black Shale Finish (Discontinued)
- Mfr # ELGRU13322BS0
- Zoro # G8809917
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ELGRU13322BS0
Zoro #
G8809917
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
33"
Overall Width
18.46"
Overall Height
9.4375"
Bowl Depth
9.4375"
Details
Item
Sink
Body Material
Quartz
Mounting Type
Undermount
Number of Holes
0
Finish
Black Shale
Description
Sink,33x18-7/16x9-7/16 In.,Undr,Blk Shale
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.