Zoro Homepage
This item is Discontinued.
Elkay Sink, 33x19x10", Undr, Grystone ELGDULB3322GS0

Sink, 33x19x10", Undr, Grystone (Discontinued)

  • Mfr # ELGDULB3322GS0
  • Zoro # G8365633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGDULB3322GS0
Zoro #
G8365633
UPC #
94902077529
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
19 in
Overall Height
10 in
Bowl Depth
10 in

Details

Item
Sink,33x19x10",Undr,Grystone
Body Material
Quartz
No. of Bowls
2
Finish
Greystone
Drain Opening
Rear Center
Bowl Shape
D-Shape

Description

Sink,33x19x10 In.,Undr,Grystone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.