Zoro Homepage
This item is Discontinued.
Elkay Sink, 33x20-7/8x9-7/16", Top, Mocha ELGR13322MC0

Sink, 33x20-7/8x9-7/16", Top, Mocha (Discontinued)

  • Mfr # ELGR13322MC0
  • Zoro # G8377037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGR13322MC0
Zoro #
G8377037
UPC #
94902078045
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
20.866 in
Overall Height
9.4375 in
Bowl Depth
9.447 in

Details

Item
Sink,33x20-7/8x9-7/16",Top,Mocha
Body Material
Quartz
No. of Bowls
1
Drain Opening
Rear Center
Finish
Mocha
Bowl Shape
Rectangular

Description

Sink,33x20-7/8x9-7/16 In.,Top,Mocha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.