Sink, 33x22x10", 60/40, Undr, Grystone

  • Mfr # ELGHU3322RGS0

  • Zoro # G8367243


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Body Material
Quartz
Overall Length
33
Overall Width
22
Overall Height
10
Finish
Greystone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELGHU3322RGS0
Zoro #
G8367243
UPC #
94902077826
Country of Origin
Germany

Dimensions

Overall Length
33
Overall Width
22
Overall Height
10

Details

Item
Sink,33x22x10",60/40,Undr,Grystone
Body Material
Quartz
Finish
Greystone

Description

Sink,33x22x10 In.,60/40,Undr,Grystone

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.