Zoro Homepage
This item is Discontinued.
Elkay Sink, 33x22x9.5", Top, Greige ELG3322GR0

Sink, 33x22x9.5", Top, Greige (Discontinued)

  • Mfr # ELG3322GR0
  • Zoro # G8365493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELG3322GR0
Zoro #
G8365493
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9.5 in
Bowl Depth
9.5 in

Details

Item
Sink,33x22x9.5",Top,Greige
Body Material
Quartz
No. of Bowls
2
Finish
Greige
Drain Opening
Rear Center
Bowl Shape
Rectangular

Description

Sink,33x22x9.5 In.,Top,Greige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.