Zoro Homepage
This item is Discontinued.
Elkay Sink, 35-7/8x19x9", Undr, P-Drain, Chestnut, Undermount Mount, 0 Hole, Chestnut Finish ELXRUP3620CN0

Sink, 35-7/8x19x9", Undr, P-Drain, Chestnut, Undermount Mount, 0 Hole, Chestnut Finish (Discontinued)

  • Mfr # ELXRUP3620CN0
  • Zoro # G8811971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELXRUP3620CN0
Zoro #
G8811971
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
35.875"
Overall Width
19"
Overall Height
10.3259"
Bowl Depth
9"
Bowl Size
32.5" x 17"

Details

Item
Sink,35-7/8x19x9",Undr,P-Drain,Chestnut
Body Material
Quartz
Mounting Type
Undermount
No. of Bowls
1
Number of Holes
0
Finish
Chestnut
Includes
One LKPDQ1CR Perfect Drain and strainer.
Drain Opening
3.625

Description

Sink,35-7/8x19x9 In.,Undr,P-Drain,Chestnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.