Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, 4 Hole, Lustrous Satin Finish

  • Mfr # ILR4822R4

  • Zoro # G8365207


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Body Material
Stainless Steel
Finish
Lustrous Satin
Overall Width
22 in
Overall Height
7.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILR4822R4
Zoro #
G8365207
UPC #
94902027609
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
22 in
Overall Height
7.625 in
Bowl Depth
7.5 in
Depth
7.625 in
Minimum Cabinet Size
51 in
Bowl Length
13.5 in
Bowl Width
16 in

Details

Body Material
Stainless Steel
Finish
Lustrous Satin
Number of Holes
4
Item
Sink
Gauge
18 Ga
No. of Bowls
2
Bowl Shape
Rectangular
Drain Location
Center
Product Style
Traditional

Description

Sink,SS,48x22x7-5/8 In.,Top,Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.