Zoro Homepage

Sink, Crosstown, SS, 25x22x6", Dual

  • Mfr # ECTSRAD25226TBG4

  • Zoro # G8375993


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
25 in
Overall Width
22 in
Overall Height
6 in
Bowl Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTSRAD25226TBG4
Zoro #
G8375993
UPC #
94902110561
Country of Origin
China

Dimensions

Overall Length
25 in
Overall Width
22 in
Overall Height
6 in
Bowl Depth
6 in

Details

Item
Sink,Crosstown,SS,25x22x6",Dual
Body Material
Stainless Steel
No. of Bowls
1
Number of Holes
4
Gauge
18 Ga
Finish
Polished Satin
Drain Opening
Rear Center
Bowl Shape
Rectangular

Description

Sink,Crosstown,SS,25x22x6 In.,Dual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.