Zoro Homepage

Sink, Crosstown, SS, 33x22x9", Dual

  • Mfr # ECTSRS33229TBG1

  • Zoro # G8365082


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Body Material
Stainless Steel
Overall Length
33 in
Overall Width
22 in
Overall Height
9 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECTSRS33229TBG1
Zoro #
G8365082
UPC #
94902110769
Country of Origin
China

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
9 in
Bowl Depth
9 in

Details

Item
Sink,Crosstown,SS,33x22x9",Dual
Body Material
Stainless Steel
No. of Bowls
1
Number of Holes
1
Gauge
18 Ga
Drain Opening
Rear Center
Finish
Polished Satin
Bowl Shape
Rectangular

Description

Sink,Crosstown,SS,33x22x9 In.,Dual

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.