Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink, Dbl Bowl, Apron Front Undr

  • Mfr # SWUF32189WH

  • Zoro # G8363299


product price: $807.99
/ea
Free Shipping & Returns

Key Features

Body Material
Fireclay
Overall Length
33 in
Overall Width
19.94 in
Overall Height
10.13 in
Bowl Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWUF32189WH
Zoro #
G8363299
UPC #
94902467276
Country of Origin
Italy

Dimensions

Overall Length
33 in
Overall Width
19.94 in
Overall Height
10.13 in
Bowl Depth
9 in

Details

Item
Sink,Dbl Bowl,Apron Front Undr
Body Material
Fireclay
No. of Bowls
2
Finish
White
Drain Opening
Center
Bowl Shape
Rectangular

Description

Sink,Dbl Bowl,Apron Front Undr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.