Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 0 Hole, 16" x 13.5", Lustrous Satin DLR1919100

Sink, Drop-In Mount, 0 Hole, 16" x 13.5", Lustrous Satin (Discontinued)

  • Mfr # DLR1919100
  • Zoro # G8811737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR1919100
Zoro #
G8811737
UPC #
94902006802
Country of Origin
United States

Dimensions

Overall Length
19.5"
Overall Width
19"
Overall Height
10.125"
Bowl Depth
10"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Sink,SS,19.5x19x10.12 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.