Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 0 Hole, 18" x 14", Lustrous Satin LR2219PD0

Sink, Drop-In Mount, 0 Hole, 18" x 14", Lustrous Satin (Discontinued)

  • Mfr # LR2219PD0
  • Zoro # G8991381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR2219PD0
Zoro #
G8991381
UPC #
094902761480
Country of Origin
United States

Dimensions

Overall Length
22"
Overall Width
19.5"
Overall Height
7.6"
Bowl Depth
7.5"
Bowl Size
18" x 14"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
0
Item
Sink
Drain Opening
3.375
Includes
One LKPD1 Perfect Drain and strainer.
No. of Bowls
1

Description

Single Bowl Sink,22 In. x 19.5 In. x 7.6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.