Sink, Drop-In Mount, 1 Hole, Left Bowl 14" x 15.75", Right Bowl 14" x 15.75", Satin

  • Mfr # DD233221

  • Zoro # G8824623


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD233221
Zoro #
G8824623
UPC #
94902400877
Country of Origin
United States

Dimensions

Overall Length
33"
Overall Width
22"
Overall Height
7.0625"
Bowl Depth
6.875" x 6.875"
Bowl Size
Left Bowl 14" x 15.75", Right Bowl 14" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Satin
Number of Holes
1
Item
Sink
Drain Opening
3.5
No. of Bowls
2

Description

Sink,SS,33x22x7.06 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.