Sink, Drop-In Mount, 1 Hole, Left Bowl 19" x 16", Right Bowl 19" x 16", Lustrous Satin

  • Mfr # LR43221

  • Zoro # G8810860


product price:  $1,033.99
/ea
Free Shipping & Returns

Key Features

Overall Length
43"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
22"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR43221
Zoro #
G8810860
UPC #
94902072661
Country of Origin
United States

Dimensions

Overall Length
43"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 19" x 16", Right Bowl 19" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,SS,43x22x7-5/8 In.,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.