Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 1 Hole, 21" x 15.75", Lustrous Satin ILGR4322L1

Sink, Drop-In Mount, 1 Hole, 21" x 15.75", Lustrous Satin (Discontinued)

  • Mfr # ILGR4322L1
  • Zoro # G8808849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILGR4322L1
Zoro #
G8808849
UPC #
94902073583
Country of Origin
United States

Dimensions

Overall Length
43"
Overall Width
22"
Overall Height
10"
Bowl Depth
9.875"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
1
Item
Sink
No. of Bowls
1
Drain Opening
3.5

Description

Sink,18 Ga,SS,43x22x10 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.