Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 2 Hole, 21" x 15.75", Brushed Satin DCR2522102

Sink, Drop-In Mount, 2 Hole, 21" x 15.75", Brushed Satin (Discontinued)

  • Mfr # DCR2522102
  • Zoro # G8824547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR2522102
Zoro #
G8824547
UPC #
94902072234
Country of Origin
United States

Dimensions

Overall Length
25"
Overall Width
22"
Overall Height
10.25"
Bowl Depth
10"
Bowl Size
21" x 15.75"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
2
Item
Sink
Drain Opening
3.5
No. of Bowls
1

Description

Sink,Pursuit,SS,25x22x10.25 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.