Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 2 Hole, Left Bowl 16" x 16", Right Bowl 14" x 18", Lustrous Satin ILGR5422R2

Sink, Drop-In Mount, 2 Hole, Left Bowl 16" x 16", Right Bowl 14" x 18", Lustrous Satin (Discontinued)

  • Mfr # ILGR5422R2
  • Zoro # G8815462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILGR5422R2
Zoro #
G8815462
UPC #
94902074825
Country of Origin
United States

Dimensions

Overall Length
54"
Overall Width
22"
Overall Height
10"
Bowl Depth
7.875" x 9.875"
Bowl Size
Left Bowl 16" x 16", Right Bowl 14" x 18"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,SS,54x22x10 In.,Top,Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.