Zoro Homepage
This item is Discontinued.
Elkay Sink, Drop-In Mount, 2 Hole, Lustrous Satin ILR4822L2

Sink, Drop-In Mount, 2 Hole, Lustrous Satin (Discontinued)

  • Mfr # ILR4822L2
  • Zoro # G8809208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ILR4822L2
Zoro #
G8809208
UPC #
94902072456
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Sink

Description

Sink,SS,48x22x7-5/8 In.,Top,Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.