Zoro Homepage

Sink, Drop-In Mount, 2 Hole, Lustrous Satin

  • Mfr # LR15172

  • Zoro # G8813907


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Width
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR15172
Zoro #
G8813907
UPC #
94902070216
Country of Origin
United States

Dimensions

Overall Length
15"
Overall Width
17.5"
Overall Height
7.625"
Bowl Depth
7.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
2
Item
Sink

Description

Sink,SS,15x17.5x7-5/8 In.,Top Bar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.