Zoro Homepage

Sink, Drop-In Mount, 3 Hole, Brushed Satin

  • Mfr # PSR22193

  • Zoro # G8808392


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Overall Length
22"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Overall Width
19.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSR22193
Zoro #
G8808392
UPC #
94902044477
Country of Origin
United States

Dimensions

Overall Length
22"
Overall Width
19.5"
Overall Height
7.125"
Bowl Depth
7"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
3
Item
Sink

Description

Sink,20 Ga,SS,22x19.5x7.125 In.,Top

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.