Sink, Drop-In Mount, 3 Hole, Left Bowl 12" x 12", Right Bowl 12" x 12", Lustrous Satin

  • Mfr # LR29183

  • Zoro # G5454261


product price:  $984.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29"
Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Overall Height
7.625"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR29183
Zoro #
G5454261
UPC #
094902038940
Country of Origin
United States

Dimensions

Overall Length
29"
Overall Width
18"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 12" x 12", Right Bowl 12" x 12"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
Drain Opening
3.5
No. of Bowls
2

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.