This item is Discontinued.

Elkay Sink, Drop-In Mount, 3 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Lustrous Satin ILR4822L3

This item is Discontinued.

Elkay

Sink, Drop-In Mount, 3 Hole, Left Bowl 13.5" x 16", Right Bowl 13.5" x 16", Lustrous Satin (Discontinued)

Mfr # ILR4822L3
Zoro # G8808051
UPC # 94902073286
Country of Origin United States
Category Kitchen Sinks
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ILR4822L3
Zoro #
G8808051
UPC #
94902073286
Country of Origin
United States

Dimensions

Overall Length
48"
Overall Width
22"
Overall Height
7.625"
Bowl Depth
7.5" x 7.5"
Bowl Size
Left Bowl 13.5" x 16", Right Bowl 13.5" x 16"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Lustrous Satin
Number of Holes
3
Item
Sink
No. of Bowls
2
Drain Opening
3.5

Description

Sink,18 Ga,SS,48x22x7.625,Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.